Hubbell-Killark OT-6 Conduit Body, Type: T, 2", Series 5, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OT-6
  • Rexel Part Number:

    82754
  • UPC:

    783936530062

Conduit Body, Type: T, Size: 2 Inch, Series 5, Material: Aluminum, For Use With Rigid/IMC Conduit

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OT-6

Rexel Part # 82754

UPC 783936530062

UNSPSC 39131708

Diameter 2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch