Hubbell-Killark T67 Conduit Body, Type: T, Size: 2", Series 7, Malleable Iron

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    T67
  • Rexel Part Number:

    142533
  • UPC:

    78393601135

Conduit Body, Type: T, Size: 2 Inch, Series 7, Malleable Iron, For Use With Rigid/IMC Conduit

$ 101.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # T67

Rexel Part # 142533

UPC 78393601135

UNSPSC 39131708

Diameter 2 in

Family / Style Series7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch