Plasti-Bond PRHT28 Conduit Body, 3/4", Type T, Form 8, PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHT28
  • Rexel Part Number:

    255379
  • UPC:

    784011204106

Conduit Body, Type: T, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 83.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHT28

Rexel Part # 255379

UPC 784011204106

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch