Plasti-Bond PRHT38 Conduit Body, 1", Type T, Form 8, PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHT38
  • Rexel Part Number:

    206762
  • UPC:

    784011204113

Conduit Body, Type: T, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 100.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHT38

Rexel Part # 206762

UPC 784011204113

UNSPSC 39131707

Diameter 1 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch