Plasti-Bond PRHT448 1 1/4",FM 8, Type T Conduit Body

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHT448
  • Rexel Part Number:

    404929
  • UPC:

    784011204120

Plasti-bond Conduit Bodies With Covers Are Offered In Form 8 And Form 7 Styles,each With Numerous Configurations To Provide A Complete Coated Conduit System. May Be Used To Make 90degree Bends, For Pull Outlets, To Provide For Taps Or Splices, To Act As A Mounting Outlet For Wiring Devices Or Lighting Fixtures Etc. Electrical Continuity Of The Conduit System Is Maintained Across Assembled Joints.

$ 132.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHT448

Rexel Part # 404929

UPC 784011204120

UNSPSC 39131707

Diameter 1 1/4 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch