Plasti-Bond PRHT58 Conduit Body, Type: T, FM8, Size: 1-1/2", PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHT58
  • Rexel Part Number:

    255301
  • UPC:

    784011204137

Conduit Body, Type: T, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 175.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHT58

Rexel Part # 255301

UPC 784011204137

UNSPSC 39131707

Diameter 1 1/2 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch