Plasti-Bond PRT17 Conduit Body, Type: T, FM7, Size: 1/2", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRT17
  • Rexel Part Number:

    315979
  • UPC:

    784011204175

Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 66.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRT17

Rexel Part # 315979

UPC 784011204175

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch