Perma-Cote PMT27 Conduit Body, Type T, Size: 3/4", Form 7, Steel/PVC Coated

  • Mfr/Brand Name:

    Perma-Cote
  • Mfr Number:

    PMT27
  • Rexel Part Number:

    193351
  • UPC:

    73695301026

Conduit Body, Type T, Size: 3/4 Inch, Form 7, Steel/PVC Coated

$ 70.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Perma-Cote

Mfr Part # PMT27

Rexel Part # 193351

UPC 73695301026

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 7

Material Steel

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch