Thomas & Betts T17CG-TB Conduit Body With Cover/Gasket, Type: T, Form 7, Size: 1/2"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    T17CG-TB
  • Rexel Part Number:

    260818
  • UPC:

    78621091673

Conduit Body With Cover/Gasket, Type: T, Form 7, Size: 1/2 Inch, Body: Steel/Zinc, Cover: Steel/Zinc, Gasket: Neoprene, For Use With Rigid/IMC Conduit.

$ 35.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # T17CG-TB

Rexel Part # 260818

UPC 78621091673

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Steel

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch