Ocal T28-4X-G PVC Coated Conduit Body, 3/4", Type T, Form 8, PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    T28-4X-G
  • Rexel Part Number:

    136346
  • UPC:

    70450802552

PVC Coated Conduit Body, Type: T, Form 8, Material: PVC Coated Iron, Includes Cover

$ 187.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # T28-4X-G

Rexel Part # 136346

UPC 70450802552

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch