Ocal T57-G PVC Coated Conduit Body, Type T, Size: 1-1/2", Form 7, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    T57-G
  • Rexel Part Number:

    3538
  • UPC:

    70450841040

PVC Coated Conduit Body, Type T, Size: 1-1/2 Inch, Form 7, Iron/PVC Coated

$ 412.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # T57-G

Rexel Part # 3538

UPC 70450841040

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch