Ocal T57 Conduit Body, Type: T, Size: 1-1/2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    T57
  • Rexel Part Number:

    20833
  • UPC:

    786210934433

Conduit Body, Type: T, Size: 1-1/2 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 112.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # T57

Rexel Part # 20833

UPC 786210934433

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Malleable

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch