Ocal T67 Conduit Body, Type: T, Size: 2", Form 7, Malleable Iron

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    T67
  • Rexel Part Number:

    20823
  • UPC:

    786210934440

Conduit Body, Type: T, Size: 2 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 158.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # T67

Rexel Part # 20823

UPC 786210934440

UNSPSC 39131708

Diameter 2 in

Family / Style Form 7

Material Malleable

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch