Ocal T97 3-1/2" Conduit Body,iron,'t',f-7

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    T97
  • Rexel Part Number:

    344079
  • UPC:

    786210934471

Conduit Body, Type: T, FM7, Size: 3 1/2", Material: Iron Alloy.

$ 513.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # T97

Rexel Part # 344079

UPC 786210934471

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch