Cooper Crouse-Hinds TA17 Conduit Body, Type: TA, Size: 1/2", Form 7, Material: Iron Alloy

Conduit Body, Type: TA, Size: 1/2 Inch, Form 7, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 38.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # TA17

Rexel Part # 407920

UPC 78227463010

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch