Cooper Crouse-Hinds TA37 Conduit Body, Type: TA, Size: 1", Form 7, Material: Iron Alloy

Conduit Body, Type: TA, Size: 1 Inch, Form 7, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 53.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # TA37

Rexel Part # 407930

UPC 78227463030

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch