Cooper Crouse-Hinds TB28 Conduit Body, Type: TB, Size: 3/4", Form 8, Material: Iron Alloy

Conduit Body, Type: TB, Size: 3/4 Inch, Form 8, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 43.74 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # TB28

Rexel Part # 253950

UPC 782274631004

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch