Appleton TB100-A Conduit Body, Type: TB, 1", Form 85, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB100-A
  • Rexel Part Number:

    115481
  • UPC:

    781381320597

Conduit Body, Type: TB, FM85, Size: 1", Material: Copper Free Aluminum.

$ 15.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB100-A

Rexel Part # 115481

UPC 781381320597

UNSPSC 39131708

Diameter 1 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch