OZ Gedney TB100G Conduit Body, Type: TB, Size: 1", Spec 5, Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    TB100G
  • Rexel Part Number:

    751855
  • UPC:

    783126064698

Conduit Body, Type: TB, Size: 1 Inch, Spec 5, Material: Malleable Iron/Hot Dip Galvanized, For Use With Rigid/IMC Conduit

$ 2.62 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # TB100G

Rexel Part # 751855

UPC 783126064698

UNSPSC 39131708

Diameter 1 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch