Appleton TB125-A Conduit Body, Type: TB, Form 85, Size: 1-1/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB125-A
  • Rexel Part Number:

    178285
  • UPC:

    781381320610

Conduit Body, Type: TB, FM85, Size: 1-1/4", Material: Copper Free Aluminum.

$ 64.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB125-A

Rexel Part # 178285

UPC 781381320610

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch