Appleton TB125-M Conduit Body, Type: LB, 2-1/2", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB125-M
  • Rexel Part Number:

    229979
  • UPC:

    781381689151

Conduit Body, Type: LB, FM35, Size: 2-1/2", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

$ 37.09 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB125-M

Rexel Part # 229979

UPC 781381689151

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch