Appleton TB150-A Conduit Body, Type: TB, Form 85, Size: 1-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB150-A
  • Rexel Part Number:

    264320
  • UPC:

    781381320627

Conduit Body, Type: TB, Form 85, Size: 1-1/2 Inch, Aluminum, For Use With Rigid/IMC Conduit

$ 30.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB150-A

Rexel Part # 264320

UPC 781381320627

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch