Appleton TB150-M Conduit Body, Type: T, 1-1/2", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB150-M
  • Rexel Part Number:

    229980
  • UPC:

    781381689205

Conduit Body, Type: TB, Form 35, Size: 1-1/2 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 48.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB150-M

Rexel Part # 229980

UPC 781381689205

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch