OZ Gedney TB27 Conduit Body, Type TB, 3/4", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    TB27
  • Rexel Part Number:

    15615
  • UPC:

    783126522488

Conduit Body, Type: TB, Size: 3/4 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 25.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # TB27

Rexel Part # 15615

UPC 783126522488

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch