Appleton TB29 Conduit Body, Type: TB, Mark 9, Size: 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB29
  • Rexel Part Number:

    231838
  • UPC:

    78138109444

Conduit Body, Type: TB, Mark 9, Size: 3/4 Inch, Aluminum, For Use With Rigid/IMC Conduit

$ 24.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB29

Rexel Part # 231838

UPC 78138109444

UNSPSC 39131708

Diameter 3/4 in

Family / Style Mark 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch