Appleton TB37 Conduit Body, Type: TB, 1", Form 7, Grayloy-Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB37
  • Rexel Part Number:

    23411
  • UPC:

    781381507288

Conduit Body, Type: TB, FM7, Size: 1", Material: Grayloy Iron.

$ 30.50 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB37

Rexel Part # 23411

UPC 781381507288

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch