Appleton TB38 Conduit Body, Type: TB, FM8, 1", Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB38
  • Rexel Part Number:

    21778
  • UPC:

    781381744416

Conduit Body, Type: TB, Size: 1", Form 8, Material: Grayloy Iron

$ 35.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB38

Rexel Part # 21778

UPC 781381744416

UNSPSC 39131708

Diameter 1 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch