Appleton TB47-SA Conduit Body, Type: TB, FM7, Size: 1-1/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB47-SA
  • Rexel Part Number:

    264388
  • UPC:

    781381601085

Conduit Body, Type: TB, FM7, Size: 1-1/4", Material: Copper Free Aluminum.

$ 52.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB47-SA

Rexel Part # 264388

UPC 781381601085

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch