Appleton TB50-A Conduit Body, Type: TB, 1/2", Form 85, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB50-A
  • Rexel Part Number:

    179778
  • UPC:

    781381320573

Conduit Body, Type: TB, FM85, Size: 1/2", Material: Copper Free Aluminum.

$ 28.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB50-A

Rexel Part # 179778

UPC 781381320573

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch