Appleton TB59 Conduit Body, Type: TB, Mark 9, Size: 1-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB59
  • Rexel Part Number:

    231843
  • UPC:

    78138109447

Conduit Body, Type: TB, Mark 9, Size: 1-1/2 Inch, Aluminum

$ 77.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB59

Rexel Part # 231843

UPC 78138109447

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Mark 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch