Appleton TB67-SA Conduit Body, Type: TB, Form 7, Size: 2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TB67-SA
  • Rexel Part Number:

    264408
  • UPC:

    781381601115

Conduit Body, Type: TB, FM7, Size: 2", Material: Copper Free Aluminum.

$ 107.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TB67-SA

Rexel Part # 264408

UPC 781381601115

UNSPSC 39131708

Diameter 2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch