Plasti-Bond PRHTB28 Conduit Body, Type: TB, FM8, Size: 3/4", PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHTB28
  • Rexel Part Number:

    255326
  • UPC:

    784011204281

Conduit Body, Type: TB, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 79.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHTB28

Rexel Part # 255326

UPC 784011204281

UNSPSC 39131707

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch