Plasti-Bond PRHTB58 Conduit Body, Type: TB, FM8, Size: 1-1/2", Material: PVC Coated Iron

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHTB58
  • Rexel Part Number:

    255346
  • UPC:

    784011204311

Conduit Body, Type: TB, FM8, Size: 1-1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 175.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHTB58

Rexel Part # 255346

UPC 784011204311

UNSPSC 39131707

Diameter 1 1/2 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch