Plasti-Bond PRHTB68 2 Form 8 Tb Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHTB68
  • Rexel Part Number:

    255354
  • UPC:

    784011204328

Conduit Body, Type: TB, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 255.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHTB68

Rexel Part # 255354

UPC 784011204328

UNSPSC 39131707

Diameter 2 in

Family / Style Form 8

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch