Plasti-Bond PRTB17 1/2 Form 7 Tb Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRTB17
  • Rexel Part Number:

    404955
  • UPC:

    784011204335

Conduit Body, Type: TB, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 66.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRTB17

Rexel Part # 404955

UPC 784011204335

UNSPSC 39131707

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch