Plasti-Bond PRTB37SA 1",FM 7, TB Conduit Body, Aluminum

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRTB37SA
  • Rexel Part Number:

    625919
  • UPC:

    784011216840

Conduit Body, Type: TB, FM7, Size: 1 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

$ 106.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRTB37SA

Rexel Part # 625919

UPC 784011216840

UNSPSC 39131707

Diameter 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch