Plasti-Bond PRTB57 1-1/2, FM 7 Tb Fitting

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRTB57
  • Rexel Part Number:

    404965
  • UPC:

    784011204373

Conduit Body, Type: TB, FM7, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 176.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRTB57

Rexel Part # 404965

UPC 784011204373

UNSPSC 39131707

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch