Ocal TB17-G 1/2 Ocal Tb17 Gray

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    TB17-G
  • Rexel Part Number:

    415056
  • UPC:

    704508410957

Conduit Body, Type: TB, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 149.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # TB17-G

Rexel Part # 415056

UPC 704508410957

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch