Ocal TB28-4X-G PVC Coated Conduit Body, Type TB, Size: 3/4", Form 8, Iron/PVC Coated

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    TB28-4X-G
  • Rexel Part Number:

    255525
  • UPC:

    70450802590

PVC Coated Conduit Body, Type TB, Size: 3/4 Inch, Form 8, Iron/PVC Coated

$ 135.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # TB28-4X-G

Rexel Part # 255525

UPC 70450802590

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material PVC Coated

Type PVC Coated Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch