Ocal TB57-G 1 1/2 Ocal Tb57 Gray

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    TB57-G
  • Rexel Part Number:

    255799
  • UPC:

    704508411398

Conduit Body, Type: TB, FM7, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.

$ 393.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # TB57-G

Rexel Part # 255799

UPC 704508411398

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material PVC Coated

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch