Appleton BLB100-A 1 Mogul Unilet Type Lb

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BLB100-A
  • Rexel Part Number:

    256880
  • UPC:

    781381743563

Conduit Body, Type: LB, Mogul Series, Size: 1", Material: Malleable Iron.

$ 190.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BLB100-A

Rexel Part # 256880

UPC 781381743563

UNSPSC 39131708

Diameter 1 in

Material Malleable Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch