Calbrite S60700XB00 Conduit Body, Type: X, Size: 3/4", Form 8, Stainless Steel

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S60700XB00
  • Rexel Part Number:

    589378
  • UPC:

    847656006167

Conduit Body, Type: X, Size: 3/4 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit

$ 176.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S60700XB00

Rexel Part # 589378

UPC 847656006167

UNSPSC 39131700

Diameter 3/4 in

Family / Style Form 8

Material Steel

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch