Appleton X125-M Conduit Body, Type: X, 1-1/4", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    X125-M
  • Rexel Part Number:

    265537
  • UPC:

    781381746250

Conduit Body, Type: X, Size: 1-1/4 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

$ 43.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # X125-M

Rexel Part # 265537

UPC 781381746250

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 35

Material Malleable Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch