Appleton X150-M Conduit Body, Type: X, 1-1/2", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    X150-M
  • Rexel Part Number:

    265543
  • UPC:

    781381746304

Conduit Body, Type: X, Size: 1-1/2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

$ 56.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # X150-M

Rexel Part # 265543

UPC 781381746304

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 35

Material Malleable Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch