Appleton X18 1/2 Type X Form 8 Body

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    X18
  • Rexel Part Number:

    265551
  • UPC:

    781381744461

Conduit Body, Type: X, FM8, Size: 1/2 Inch, Material: Feraloy Iron Alloy.

$ 25.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # X18

Rexel Part # 265551

UPC 781381744461

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch