Appleton X27-SA Conduit Body, Type: X, Form 7, 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    X27-SA
  • Rexel Part Number:

    56226
  • UPC:

    781381601139

Conduit Body, Type: X, FM7, Size: 3/4", Material: Copper Free Aluminum.

$ 28.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # X27-SA

Rexel Part # 56226

UPC 781381601139

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch