Appleton X27 Conduit Body, Type X, 3/4", Form 7, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    X27
  • Rexel Part Number:

    23331
  • UPC:

    781381507349

Conduit Body, Type: X, FM7, Size: 3/4", Material: Grayloy Iron.

$ 25.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # X27

Rexel Part # 23331

UPC 781381507349

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch