OZ Gedney X27 Conduit Body, Type: X, 3/4", Form 7, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    X27
  • Rexel Part Number:

    16940
  • UPC:

    78312652112

Conduit Body, Type: X, Size: 3/4 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 30.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # X27

Rexel Part # 16940

UPC 78312652112

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch