OZ Gedney X37 Conduit Body, Type: X, Size: 1", Form 7, Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    X37
  • Rexel Part Number:

    328326
  • UPC:

    78312652122

Conduit Body, Type: X, Size: 1 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 41.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # X37

Rexel Part # 328326

UPC 78312652122

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch