Appleton X57 Conduit Body, Type: X, Size: 1-1/2", Form 7, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    X57
  • Rexel Part Number:

    23282
  • UPC:

    781381507387

Conduit Body, Type: X, FM7, Size: 1-1/2", Material: Grayloy Iron.

$ 63.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # X57

Rexel Part # 23282

UPC 781381507387

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch